Shop All Conduit Bodies & Covers
Killark
Conduit Body, 400 cu. in Capacity, LB Body
Mfr # LB108
Zoro # G5071206
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # LB108
- Zoro # G5071206
- UPC # 783936481142
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 4 in |
Conduit Outlet Body Hub Size | 4 in |
Conduit Outlet Hub Size | 4" |
Thread Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Overall Width | 8 1/2 in |
Overall Length | 17 3/8 in |
Trade Size | 4 in |
Overall Height | 7 in |
Width | 8.500 in |
Height | 7 in |
Length | 17.375 in |
Dimensions | 17.375 in x 8.5 in x 7 in |
Each - Width | 8.500 in |
Description
Conduit Outlet Body, Overall Width 8 1/2 in, Overall Height 7 in, Overall Length 17 3/8 in, Trade Size 4 in, Compatible Conduit Trade Size 4 in, Hub Size 4 in, Compatible Cover 980F, 980S, Iron, Duraloy 8, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 400 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Rack Pdu, Basic, 0U/1U, 100-240V/20A, 220-240V/16A, (13) C13 (AP6020A)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-8001)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 18 in D, NEMA 3R (RSCG080818NK)
- SQUARE D Molded Case Circuit Breaker, BDA Series 60A, 3 Pole, 347/600V AC, B Curve (BDA36060)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-2)
- KILLARK Conduit Outlet Body, 2 In. (OC-6)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OT-5M)
- KILLARK Conduit Body, Form 7, 3/4" Hub (X27)
- KILLARK Conduit Outlet Body, C, 1 In. (OC-3)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-1M)
- CANTEX Conduit Outlet Body, PVC, C (5133108)
- Killark Conduit Bodies & Covers