Shop All Conduit Bodies & Covers
Killark
Conduit Body, 4", T Type, Aluminum
Mfr # OT-0
Zoro # G1103048
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 4
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Conduit Outlet Body Capacity 3.0 cu in
- Special Features Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 324 cu. in.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OT-0
- Zoro # G1103048
- UPC # 783936530109
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 4 |
Length | 18.75 in |
Height | 9.875 in |
Width | 7.25 in |
Dimensions | 18.75 in x 7.25 in x 9.875 in |
Each - Width | 7.250 in |
Details
Item | Conduit Body,4",T Type,Aluminum |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Conduit Outlet Body Capacity | 3.0 cu in |
Special Features | Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 324 cu. in. |
Color | Gray |
Application | To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
Finish | Powder Epoxy Paint |
UPC | 783937000000 |
UL File Number | E3397 |
Finish Type | Powder Epoxy Paint |
Hazardous Rating(s) | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Package Net Weight | 10.54 |
Type | Conduit Body |
Hub Pattern | T |
Series | O Series |
CSA File Number | LR11852 |
Hazardous Location Rating | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Description
Conduit Body,4 In.,T Type,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle and Toggle Switch (872)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-10)
- CORNING Corning Magnetic Stir Bar Retriever (6970SR)
- BURNDY Mechanicl Conn, Trminal, 1 to 4 AWG, 1 Cond (QQA1C2)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (LL17)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLB-5)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (LB27)
- KILLARK Conduit Body Gasket, 1 in., Design: Lay In (GASK573)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLR-4)
- KILLARK Conduit Outlet Body, Iron, LR, 1/2 In. (LR17)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10M)
- Killark Conduit Bodies & Covers