Shop All Conduit Bodies & Covers
Killark
Conduit Body, 4", LL, Iron
Mfr # LL107
Zoro # G1102847
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 4"
- Material Iron
- Conduit Outlet Body Capacity 3.0 cu in
- Special Features Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LL107
- Zoro # G1102847
- UPC # 783936011196
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 4" |
Height | 6.25 in |
Width | 8.000 in |
Length | 14.25 in |
Dimensions | 14.25 in x 8 in x 6.25 in |
Each - Width | 8.000 in |
Details
Item | Conduit Body,4",LL,Iron |
Material | Iron |
Conduit Outlet Body Capacity | 3.0 cu in |
Special Features | Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl |
Color | Gray |
Finish | Powder Epoxy Paint |
Application | To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
Hub Pattern | LL |
Type | Conduit Body |
Hazardous Rating(s) | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Series | Duraloy 7 |
UL File Number | E3397 |
Finish Type | Powder Epoxy Paint |
CSA File Number | LR11852 |
Description
Conduit Body,4 In.,LL,Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, PK25 (22CC50D0500)
- IFM Wireable M12 connector (E18163)
- EATON Circuit Breaker, CSR Series 200A, 2 Pole, 120/240V AC (CSR2200N)
- HARTING Harax PG13, 5/panel feed through/ 4-poles (21011403023)
- KILLARK Conduit Body Cover, 1 in. (OL-30)
- KILLARK Conduit Body Cover, 1-1/4 in. (470)
- KILLARK Conduit Body Gasket, 1 in., Design: Lay In (GASK573)
- KILLARK Conduit Body Cover, Steel, Screw In (OL-45M)
- KILLARK Conduit Body, 11.0 cu. in. Capacity (X37)
- KILLARK Conduit Outlet Body, Iron, 3 In. (MOLBD-8M)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-3CG)
- Killark Conduit Bodies & Covers