Shop All Conduit Bodies & Covers
Killark
Conduit Body, 35.0 cu. in Capacity, X Body
Mfr # OX-5M
Zoro # G5071818
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OX-5M
- Zoro # G5071818
- UPC # 783936480954
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Overall Length | 10 3/4 in |
Trade Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Width | 5 3/4 in |
Thread Size | 1 1/2 in |
Overall Height | 5 7/8 in |
Length | 10.75 in |
Width | 5.750 in |
Height | 5.875 in |
Dimensions | 10.75 in x 5.75 in x 5.875 in |
Each - Width | 5.750 in |
Description
Conduit Outlet Body, Overall Width 5 3/4 in, Overall Height 5 7/8 in, Overall Length 10 3/4 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Compatible Cover OL-45M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 36 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 10A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-10)
- MURR ELEKTRONIK M12 MALE 0° / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 2m (7000-40881-2260200)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- EATON Switch, Maint, On/None/On, Screw (8004K28N1V2)
- KILLARK Conduit Outlet Body, Iron, LR, 2 In. (OLR-6M)
- KILLARK Conduit Outlet Body, T, 3/4 In. (OT-2)
- KILLARK Body, Outlet, 3/4 In (GRSS-2M)
- KILLARK Conduit Outlet Body, T, 1/2 In. (GECTT-1M)
- KILLARK Conduit Body Cover, 1-1/4 in. (470)
- KILLARK Conduit Outlet Body, C, 1 In. (OC-3)
- RACO Conduit Body Cover, 1-1/4" Hub, Aluminum (CSC125)
- Killark Conduit Bodies & Covers