Shop All Conduit Bodies & Covers
Killark
Conduit Body, 32.0 cu. in Capacity, X Body
Mfr # OX-4M
Zoro # G5071510
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 1/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # OX-4M
- Zoro # G5071510
- UPC # 783936480947
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Overall Length | 10 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Width | 5 in |
Overall Height | 3 in |
Trade Size | 1 1/4 in |
Thread Size | 1 1/4 in |
Length | 10 in |
Width | 5.000 in |
Height | 3 in |
Dimensions | 10 in x 5 in x 3 in |
Each - Width | 5.000 in |
Description
Conduit Outlet Body, Overall Width 5 in, Overall Height 3 in, Overall Length 10 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Compatible Cover OL-45M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 32 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 24 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2448L125PQGC)
- GARDNER BENDER SPST Long Bat Handle Toggle Switch (GSW-111)
- QUICKCABLE Shrink Tubing, 0.5in ID, Red, 1-1/2in, PK10 (5651-360-010R)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 300A, 600V AC, Non-Indicating (JJS-300)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-3)
- KILLARK Conduit Outlet Body, Iron, 2 In. (LB67)
- KILLARK Conduit Outlet Body, X, 1/2 In. (VLJX-1WW)
- KILLARK Conduit Body Gasket, 3/4 in. (OLK-2RG)
- KILLARK Conduit Body, C Body, 1/2" Hub (C17SA)
- KILLARK Conduit Body, 7.0 cu. in. Capacity (T27SA)
- CIRCLE AW B-LINE WIRING TROUGH 4IN X 4IN X 36IN CONDUIT OUTLET BODIES AND BOX (4436 GRT)
- Killark Conduit Bodies & Covers