Shop All Conduit Bodies & Covers
Killark
Conduit Body, 3", T Type, Aluminum
Mfr # OT-8
Zoro # G1103057
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Conduit Outlet Body Capacity 3.0 cu in
- Special Features Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 173 cu. in.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # OT-8
- Zoro # G1103057
- UPC # 783936530086
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 |
Length | 15.75 in |
Height | 6.125 in |
Width | 7.250 in |
Each - Width | 7.250 in |
Dimensions | 15.75 in x 7.25 in x 6.125 in |
Details
Item | Conduit Body,3",T Type,Aluminum |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Conduit Outlet Body Capacity | 3.0 cu in |
Special Features | Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 173 cu. in. |
Color | Gray |
CSA File Number | LR11852 |
Application | To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
Hazardous Location Rating | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Series | O Series |
Package Net Weight | 5.72 |
UL File Number | E3397 |
Hub Pattern | T |
Finish | Powder Epoxy Paint |
Hazardous Rating(s) | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Finish Type | Powder Epoxy Paint |
Type | Conduit Body |
Description
Conduit Body,3 In.,T Type,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Corner Box Fitting, White, Steel (5719WH)
- OK INDUSTRIES Wire Wrapping Bit, 22-24 AWG (KB224)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (G-10-030-GN)
- ANCOR White Triplex Cable - 8/3 AWG - Flat - 25' (130902)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-8)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (T37)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-2)
- KILLARK Conduit Outlet Body, 2 In. (OLB-6)
- KILLARK Hub Cover, 3/4 Hub Size, Killark VJ Series (VJH-2WW)
- KILLARK Conduit Body Cover, 1-1/2 in. (570)
- KILLARK Conduit Outlet Body, C, 1/2 In. (C17)
- Killark Conduit Bodies & Covers