Shop All Conduit Bodies & Covers
Killark
Conduit Body, 3-1/2", T Type, Aluminum
Mfr # OT-9
Zoro # G1103020
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3-1/2
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Conduit Outlet Body Capacity 3.0 cu in
- Special Features Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 292 cu. in.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OT-9
- Zoro # G1103020
- UPC # 783936530093
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3-1/2 |
Height | 10 in |
Width | 7.125 in |
Length | 18.75 in |
Each - Width | 7.125 in |
Dimensions | 18.75 in x 7.125 in x 10 in |
Details
Item | Conduit Body,3-1/2",T Type,Aluminum |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Conduit Outlet Body Capacity | 3.0 cu in |
Special Features | Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 292 cu. in. |
Color | Gray |
Application | To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
Finish | Powder Epoxy Paint |
Type | Conduit Body |
Hazardous Location Rating | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
UPC | 783937000000 |
Hub Pattern | T |
Series | O Series |
UL File Number | E3397 |
Package Net Weight | 12.24 |
Hazardous Rating(s) | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Finish Type | Powder Epoxy Paint |
CSA File Number | LR11852 |
Description
Conduit Body,3-1/2 In.,T Type,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS InsulMultitapCon, PVC, 14 AWG, 6 AWG (ITG-6B)
- BAKER INSTRUMENTS BAKER 3-Channel Soldering Station with soldering iron and safety rest, 120V (B9000)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #10 Stud PK1000 (PV18-10R-MY)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- KILLARK Conduit Outlet Body, TB, 3/4 In. (OTB-2)
- KILLARK Conduit Body Gasket, 1-1/4 and 1-1/2 in., Design: Lay In (OL-45-RG)
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In., Color: Gray (OC-2M)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB, Conduit Outlet Hub Size: 1-1/2" (OLB-5CG)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-2M)
- KILLARK Conduit Outlet Body, LR, 1/2 In. (OLR-1)
- O-Z/GEDNEY 1/2In Conduit Outlet Bodies and Box (GUAX-50CS)
- Killark Conduit Bodies & Covers