Shop All Conduit Bodies & Covers
Killark
Conduit Body, 290 cu. in Capacity, LB Body
Mfr # OLB-9
Zoro # G5071300
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3 1/2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # OLB-9
- Zoro # G5071300
- UPC # 783936490335
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 1/2 in |
Conduit Outlet Body Hub Size | 3 1/2 in |
Conduit Outlet Hub Size | 3-1/2" |
Thread Size | 3 1/2 in |
Compatible Conduit Trade Size | 3 1/2 in |
Overall Length | 16 1/8 in |
Trade Size | 3 1/2 in |
Overall Width | 7 3/4 in |
Overall Height | 6 in |
Height | 6 in |
Width | 7.750 in |
Length | 16.125 in |
Dimensions | 16.125 in x 7.75 in x 6 in |
Each - Width | 7.750 in |
Description
Conduit Outlet Body, Overall Width 7 3/4 in, Overall Height 6 in, Overall Length 16 1/8 in, Trade Size 3 1/2 in, Compatible Conduit Trade Size 3 1/2 in, Hub Size 3 1/2 in, Compatible Cover OL-900, Aluminum, O, Back Type Flat, Body Capacity 292 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Clear (HS367-S100-CLEAR)
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Steel, FM7 (APP370IG)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 24V AC, 208V AC (9070T75D14)
- KILLARK Conduit Body, T Body, 1" Hub (T37SA)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-1CG)
- KILLARK Conduit Body, 9.5 cu. in. Capacity (TB27SA)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLR-5)
- KILLARK Conduit Outlet Body, C, 1/2 In., Form: Form 85 (OC-1M)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-3M)
- CROUSE HINDS Box Of 2 1in Conduit Outlet Bodies and Box (TB37 SA)
- Killark Conduit Bodies & Covers