Shop All Conduit Bodies & Covers
Killark
Conduit Body, 290 cu. in. Capacity, 6" Hub
Mfr # OLB-9M
Zoro # G5071888
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OLB-9M
- Zoro # G5071888
- UPC # 783936480503
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 1/2 in |
Conduit Outlet Body Hub Size | 6 in |
Conduit Outlet Hub Size | 6" |
Overall Length | 17 in |
Trade Size | 3 1/2 in |
Overall Height | 8 in |
Overall Width | 6 in |
Compatible Conduit Trade Size | 3 1/2 |
Thread Size | 6 in |
Width | 6.000 in |
Length | 17 in |
Height | 8 in |
Each - Width | 6.000 in |
Dimensions | 17 in x 6 in x 8 in |
Description
Conduit Outlet Body, Overall Width 6 in, Overall Height 8 in, Overall Length 17 in, Trade Size 3 1/2 in, Compatible Conduit Trade Size 3 1/2, Hub Size 3 1/2 in, Compatible Cover OL-90M, Iron, O, Back Type Flat, Body Capacity 292 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Class I, Zone 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T678A1015 Temp Control 2-Stage (T678A1015)
- WIREMOLD Plugmold, Bk, 3 TR Otlet, 3 USB Port, 5 ft. (BK20GB509TRUSBA)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 CO, Black (XB6EAA21P)
- AMPHENOL 973102A14S2S (973102A14S2S)
- KILLARK Conduit Outlet Body, Aluminum, L (GECLT-2)
- KILLARK Conduit Body, FE, 1", TA (TA37)
- KILLARK Conduit Outlet Body, T, 1 In. (OT-3)
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (LR37)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-6)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLR-5)
- CARLON Body Conduit Pvc Nm Type T 1In (E983FR-CTN)
- Killark Conduit Bodies & Covers