Shop All Conduit Bodies & Covers
Killark
Conduit Body, 27 cu. in. Capacity, TB Body
Mfr # TB67SA
Zoro # G5071547
$51.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style TB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # TB67SA
- Zoro # G5071547
- UPC # 783936080758
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Overall Length | 9 5/8 in |
Compatible Conduit Trade Size | 2 in |
Thread Size | 2 in |
Overall Width | 6 1/4 in |
Trade Size | 2 in |
Overall Height | 3 7/8 in |
Length | 9.625 in |
Height | 3.875 in |
Width | 6.250 in |
Dimensions | 9.625 in x 6.25 in x 3.875 in |
Each - Width | 6.250 in |
Description
Conduit Outlet Body, Overall Width 6 1/4 in, Overall Height 3 7/8 in, Overall Length 9 5/8 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Compatible Cover 670, 670C, 670CG, 670CGSA, 670CSA, 670G, 670GSA, 670SA, Aluminum, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 27 cu in, Body Style TB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV05010N)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Orange (HS357-S10-ORANGE)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Gray (WL905-10-GRAY)
- BURNDY Pipe Ground Clamp, 5AWG, 6.38In (GAR2226)
- KILLARK Conduit Body Gasket, 1/2 in. (GASK571)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OT-4)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (OLB-4M)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. (LL57)
- KILLARK Conduit Outlet Body, T, 3/4 In. (OT-2)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (GECLBT-2M)
- CALBOND Conduit Body, Type TB, FM8, 3/4 in., PVC (PV0700TB28)
- Killark Conduit Bodies & Covers