Shop All Conduit Bodies & Covers
Killark
Conduit Body, 26 cu. in. Capacity, C Body
Mfr # C57SA
Zoro # G5071608
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 1/2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # C57SA
- Zoro # G5071608
- UPC # 783936080444
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Overall Length | 9 in |
Overall Width | 3 in |
Thread Size | 1 1/2 in |
Overall Height | 3 in |
Compatible Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Length | 9 in |
Height | 3 in |
Width | 3.000 in |
Each - Width | 3.000 in |
Dimensions | 9 in x 3 in x 3 in |
Description
Conduit Outlet Body, Overall Width 3 in, Overall Height 3 in, Overall Length 9 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Compatible Cover 570, 570C, 570CG, 570CGSA, 570CSA, 570G, 570GSA, 570SA, Aluminum, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 26 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HDL Series 90A, 3 Pole, 600V AC (HDL36090)
- SQUARE D End Barrier, Natural, 3.30 in L (9080GD6B)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 120/208/240/277V AC (TR20VA004)
- IDEAL Push In Connector, 2 Port, Red, PK100 (30-1032)
- KILLARK Conduit Body, 153 cu. in Capacity, LB Body (OLB-7M)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-3)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. (OLL-5M)
- KILLARK Body, Outlet, 3/4 In (GRSS-2M)
- KILLARK Conduit Body Cover, 3/4 in., Material: Steel (OL-20M)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OT-5)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRJC75)
- Killark Conduit Bodies & Covers