Shop All Conduit Bodies & Covers
Killark
Conduit Body, 24 cu. in. Capacity, LB Body
Mfr # LB448
Zoro # G5072089
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 1/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LB448
- Zoro # G5072089
- UPC # 783936481081
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Width | 4 1/8 in |
Trade Size | 1 1/4 in |
Thread Size | 1 1/4 in |
Overall Length | 9 1/4 in |
Overall Height | 4 in |
Width | 4.125 in |
Length | 9.25 in |
Height | 4 in |
Each - Width | 4.125 in |
Dimensions | 9.25 in x 4.125 in x 4 in |
Description
Conduit Outlet Body, Overall Width 4 1/8 in, Overall Height 4 in, Overall Length 9 1/4 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Compatible Cover 480F, 480S, Iron, Duraloy 8, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 24 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.562"L, Brass, PK25 (B-450-SP1-S)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Gray, PVC Insulation (411010509)
- EATON Bracket, Flat, Alum, For 18mm Sensors (6161AS5295)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 8P 30A (8903LXG80V02)
- KILLARK Conduit Outlet Body, Iron, LR, 3/4 In. (LR27)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-1)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10M)
- KILLARK Conduit Outlet Body, Aluminum, C (GEBC-4)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (OLL-6M)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OLB-5M)
- L.H. DOTTIE L.H. Dottie 1-1/2'' LL Threaded Conduit Body w/ Cover & Gasket, 2PK (LL150CG)
- Killark Conduit Bodies & Covers