Shop All Conduit Bodies & Covers
Killark
Conduit Body, 238 cu. In Capacity, LL Body
Mfr # LL97SA
Zoro # G5071118
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3 1/2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LL97SA
- Zoro # G5071118
- UPC # 783936080185
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 1/2 in |
Conduit Outlet Body Hub Size | 3 1/2 in |
Conduit Outlet Hub Size | 3-1/2" |
Thread Size | 3 1/2 in |
Compatible Conduit Trade Size | 3 1/2 in |
Trade Size | 3 1/2 in |
Width | 5.500 in |
Each - Width | 5.500 in |
Description
Conduit Outlet Body, Trade Size 3 1/2 in, Compatible Conduit Trade Size 3 1/2 in, Hub Size 3 1/2 in, Compatible Cover 970, 970C, 970CG, 970CGSA, 970CSA, 970G, 970GSA, 970SA, Aluminum, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 238 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Conn Lock Non-Nema 20A (07314-0PC)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 12.74 in H304 SS (9001KYSS4)
- MURR ELEKTRONIK M12 FEMALE 0° FIELD-WIREABLE SCREW TERM., 8-pol. max.0.5mm² 6-8mm (7000-17321-0000000)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Blue (5371)
- KILLARK Conduit Body Gasket, 1/2 in., Material: Neoprene Rubber (OLK-1RG)
- KILLARK Conduit Body Cover, 1 in. (370)
- KILLARK Conduit Outlet Body, LL, 3/4 In. (OLL-2)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-1)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/4 In. (OLL-4M)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (OLR-5M)
- CARLON Conduit Body, PVC, Gray (E970CD-CTN)
- Killark Conduit Bodies & Covers