Shop All Conduit Bodies & Covers
Killark
Conduit Body, 238 cu. in Capacity, LB Body
Mfr # LB107
Zoro # G5071145
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LB107
- Zoro # G5071145
- UPC # 783936011097
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 4 in |
Conduit Outlet Body Hub Size | 4 in |
Conduit Outlet Hub Size | 4" |
Overall Height | 6 1/2 in |
Overall Length | 14 1/4 in |
Thread Size | 4 in |
Overall Width | 8 1/8 in |
Compatible Conduit Trade Size | 4 in |
Trade Size | 4 in |
Length | 14.25 in |
Width | 8.125 in |
Height | 6.5 in |
Each - Width | 8.125 in |
Dimensions | 14.25 in x 8.125 in x 6.5 in |
Description
Conduit Outlet Body, Overall Width 8 1/8 in, Overall Height 6 1/2 in, Overall Length 14 1/4 in, Trade Size 4 in, Compatible Conduit Trade Size 4 in, Hub Size 4 in, Compatible Cover 970, 970C, 970CG, 970CGSA, 970CSA, 970G, 970GSA, 970SA, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 238 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Rocker Switch-ON/OFF 5-Pin Red (20256)
- LEGRAND Extra Deep Device Box, Ivory, Boxes (2348-2)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Black (HS357-S100-BLACK)
- SIEMENS Overload Relay, 0.35 to 0.50A, 3P, Class 10 (3RU21160FB0)
- KILLARK Conduit Body, Form 7, 3/4" Hub (X27)
- KILLARK Conduit Outlet Body, Iron, LR, 3/4 In. (LR27)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-3)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OC-5)
- KILLARK Conduit Outlet Body, C, 3/4 In. (OC-2)
- KILLARK Conduit Body Cover, 1 in. (OL-30M)
- L.H. DOTTIE L.H. Dottie 3/4'' LB Threaded Conduit Body w/ Cover & Gasket, 10PK (LB75CG)
- Killark Conduit Bodies & Covers