Shop All Conduit Bodies & Covers
Killark
Conduit Body, 23.2 cu. in Capacity, X Body
Mfr # X448
Zoro # G5071337
product price: $81.75
/ea
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 1/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # X448
- Zoro # G5071337
- UPC # 783936481487
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Length | 11 in |
Thread Size | 1 1/4 in |
Overall Width | 7 in |
Trade Size | 1 1/4 in |
Overall Height | 3 3/4 in |
Length | 11 in |
Width | 7.000 in |
Height | 3.75 in |
Each - Width | 7.000 in |
Dimensions | 11 in x 7 in x 3.75 in |
Description
Conduit Outlet Body, Overall Width 7 in, Overall Height 3 3/4 in, Overall Length 11 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Compatible Cover 480F, 480S, Iron, Duraloy 8, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 23.2 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO UF Cable Connector, 1-1/4" Conduit (2855)
- WIREMOLD Blank Cover Plate, Gray, Aluminum (AL3300C-5 PER FT)
- QUICKCABLE Surge Protector, 12V (602700-001)
- LEGRAND Tee, Gray, Steel, 3000 Raceway, Tees (G3015E)
- KILLARK Conduit Body Cover, VJ Series (VJBCWW)
- KILLARK Conduit Body, 105.0 cu. in. Capacity (LB68)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (LL67)
- KILLARK Conduit Body, Aluminum, Type E, 1/2" (OE-1)
- KILLARK Conduit Body Cover, 1-1/2 in. (570)
- KILLARK Conduit Body Cover, 2 in., Steel (OL-60)
- L.H. DOTTIE L.H. Dottie 1/2'' LB Threaded Conduit Body w/ Cover & Gasket, 10PK (LB50CG)
- Killark Conduit Bodies & Covers