Shop All Conduit Bodies & Covers
Killark
Conduit Body, 23.2 cu. in Capacity, T Body
Mfr # T448
Zoro # G5071486
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 1/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # T448
- Zoro # G5071486
- UPC # 783936481340
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Overall Width | 4 in |
Overall Height | 4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Thread Size | 1 1/4 in |
Overall Length | 9 1/4 in |
Height | 4 in |
Width | 4.000 in |
Length | 9.25 in |
Each - Width | 4.000 in |
Dimensions | 9.25 in x 4 in x 4 in |
Description
Conduit Outlet Body, Overall Width 4 in, Overall Height 4 in, Overall Length 9 1/4 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Compatible Cover 180F, 180S, 280F, 280S, 380F, 380S, 480F, 480S, 580F, 580S, 680F, 680S, 880F, 880S, 980F, 980S, Iron, Duraloy 8, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 23.2 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC 90D CONNCTR LQD TGT 1/2"" (49490)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK80)
- SOUTHWIRE Mc Cable 12/2 Awg 250' (61023101)
- FRANZUS Convertr Adapt 4Pc Set (M600X)
- KILLARK Conduit Outlet Body, C, 1/2 In. (C17)
- KILLARK Conduit Body, 11.0 cu. in. Capacity (X37)
- KILLARK Conduit Outlet Body, Iron, 3 In. (MOLBD-8M)
- KILLARK Conduit Outlet Body, T, 1/2 In. (GECTT-1M)
- KILLARK Conduit Body Gasket, 3/4 in. (GASK572)
- KILLARK Conduit Outlet Body, LR, 1/2 In. (OLR-1)
- L.H. DOTTIE L.H. Dottie 1-1/4'' TB Threaded Conduit Body w/ Cover & Gasket, 2PK (TB125CG)
- Killark Conduit Bodies & Covers