Shop All Conduit Bodies & Covers
Killark
Conduit Body, 23.2 cu. in Capacity, C Body
Mfr # C448
Zoro # G5071361
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 1/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # C448
- Zoro # G5071361
- UPC # 783936481005
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Height | 3 in |
Trade Size | 1 1/4 in |
Overall Width | 3 in |
Overall Length | 9 in |
Thread Size | 1 1/4 in |
Width | 3.000 in |
Height | 3 in |
Length | 9 in |
Dimensions | 9 in x 3 in x 3 in |
Each - Width | 3.000 in |
Description
Conduit Outlet Body, Overall Width 3 in, Overall Height 3 in, Overall Length 9 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Compatible Cover 480F, 480S, Iron, Duraloy 8, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 23.2 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKOTA SYSTEMS Cable Tray Hold-Down Clamp (DS-HDC/10)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 20A, 250V AC, 10kA (TRM20)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.1to1A, 24to240VAC, Mounting: Din Rail (841CS1-UNI)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR1B)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-1)
- KILLARK Conduit Outlet Body, LR, 3/4 In. (OLR-2)
- KILLARK Conduit Outlet Body, Iron, C, 1 In. (OC-3M)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (LR57)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-3CG)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLR-4)
- ABB Conduit Body Cover, 3/4 in. (270F)
- Killark Conduit Bodies & Covers