Shop All Conduit Bodies & Covers
Killark
Conduit Body, 217 cu. in Capacity, LL Body
Mfr # LL888
Zoro # G5071626
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # LL888
- Zoro # G5071626
- UPC # 783936481227
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 in |
Conduit Outlet Body Hub Size | 3 in |
Conduit Outlet Hub Size | 3" |
Thread Size | 3 in |
Overall Length | 13 3/4 in |
Trade Size | 3 in |
Compatible Conduit Trade Size | 3 in |
Overall Height | 6 13/16 in |
Overall Width | 4 13/16 in |
Width | 4.500 in |
Each - Width | 4.500 in |
Description
Conduit Outlet Body, Overall Width 4 13/16 in, Overall Height 6 13/16 in, Overall Length 13 3/4 in, Trade Size 3 in, Compatible Conduit Trade Size 3 in, Hub Size 3 in, Compatible Cover 880F, 880S, Iron, Duraloy 8, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 217 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, Junction Box, PVC, Square (5133711U)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 7.5A, 600V AC, Non-Indicating (CCMR07.5)
- PANDUIT 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P18-10R-C)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QO2100CP)
- KILLARK Conduit Body Gasket, Killark VJ Series (VBNBWW)
- KILLARK Conduit Body, 42 cu. in. Capacity, LR Body (LR58)
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In. (C27)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-3)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (OT-4M)
- KILLARK Body, Outlet, 3/4 In (GRSS-2)
- CANTEX Conduit Outlet Body, PVC, LR, Standards: CSA, UL (5133650)
- Killark Conduit Bodies & Covers