Shop All Conduit Bodies & Covers
Killark
Conduit Body, 217 cu. in Capacity, LB Body
Mfr # LB888
Zoro # G5071836
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # LB888
- Zoro # G5071836
- UPC # 783936481128
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 in |
Conduit Outlet Body Hub Size | 3 in |
Conduit Outlet Hub Size | 3" |
Overall Width | 7 in |
Overall Length | 14 in |
Compatible Conduit Trade Size | 3 in |
Thread Size | 3 in |
Trade Size | 3 in |
Overall Height | 7 in |
Height | 7 in |
Length | 14 in |
Width | 7.000 in |
Dimensions | 14 in x 7 in x 7 in |
Each - Width | 7.000 in |
Description
Conduit Outlet Body, Overall Width 7 in, Overall Height 7 in, Overall Length 14 in, Trade Size 3 in, Compatible Conduit Trade Size 3 in, Hub Size 3 in, Compatible Cover 880F, 880S, Iron, Duraloy 8, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 217 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Door Mount Rotary Disconnect, 330mm, Black (3RV29260K)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 125A, 700V AC, Non-Indicating (A70Q125-4)
- BELL OUTDOOR 2 1/2 Squeeze Clamp Straight Connector (3310)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M134)
- KILLARK Conduit Outlet Body, TB, 1/2 In. (OTB-1)
- KILLARK Conduit Outlet Body, Iron, X, 3/4 In. (GECXT-2M)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (OLL-1M)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-2)
- KILLARK Conduit Outlet Body, LB, 3/4 In. (OLB-2)
- KILLARK Conduit Body, C Body, 3/4" Hub (C27SA)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-3)
- Killark Conduit Bodies & Covers