Shop All Conduit Bodies & Covers
Killark
Conduit Body, 20 cu. in. Capacity, TB Body
Mfr # TB57SA
Zoro # G5071276
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 1/2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style TB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # TB57SA
- Zoro # G5071276
- UPC # 783936080741
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Conduit Outlet Body Hub Size | 6 in |
Conduit Outlet Hub Size | 6" |
Overall Width | 4 in |
Overall Height | 4 in |
Thread Size | 6 in |
Trade Size | 1 1/2 in |
Overall Length | 9 in |
Compatible Conduit Trade Size | 1 1/2 |
Width | 4.000 in |
Height | 4 in |
Length | 9 in |
Each - Width | 4.000 in |
Dimensions | 9 in x 4 in x 4 in |
Description
Conduit Outlet Body, Overall Width 4 in, Overall Height 4 in, Overall Length 9 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2, Hub Size 1 1/2 in, Compatible Cover 570, 570C, 570CG, 570CGSA, 570CSA, 570G, 570GSA, 570SA, Aluminum, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 20 cu in, Body Style TB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Vinyl Insulated Butt Connectors, Red, 100 Pack (60601)
- HAMMOND Steel Enclosure, 6 in D (EN4SD12246LG)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 10", Lt (TEP10)
- EATON B-LINE J-Hook, 1/4In Rod, 2In Max Cap (BCH32-W2)
- KILLARK Conduit Outlet Body, Aluminum, C (GECCT-1)
- KILLARK Conduit Outlet Body, Iron, C, 1 In. (OC-3M)
- KILLARK Conduit Body Cover, VJ Series (VJBCWW)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (LR57)
- KILLARK Conduit Outlet Body, Iron, LR, 2 In. (OLR-6M)
- KILLARK Conduit Body Cover, 1-1/2 in. (570)
- KILLARK Conduit Outlet Body, C, 1/2 In., Form: Form 85 (OC-1M)
- Killark Conduit Bodies & Covers