Shop All Conduit Bodies & Covers
Killark
Conduit Body, 19.5cu. in Capacity, LR Body
Mfr # LR47SA
Zoro # G5071599
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 1/4 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LR47SA
- Zoro # G5071599
- UPC # 783936080239
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Width | 4 in |
Overall Height | 3 in |
Trade Size | 1 1/4 in |
Thread Size | 1 1/4 in |
Overall Length | 7 in |
Height | 3 in |
Width | 4.000 in |
Length | 7 in |
Each - Width | 4.000 in |
Dimensions | 7 in x 4 in x 3 in |
Description
Conduit Outlet Body, Overall Width 4 in, Overall Height 3 in, Overall Length 7 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Compatible Cover 470, 470C, 470CG, 470CGSA, 470CSA, 470G, 470GSA, 470SA, Aluminum, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 19.5 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A15QS Series, 600A, Fast-Acting, 150V AC, Bolt-On (A15QS600-4)
- CANTEX Electrical Box, Junction Box, PVC, Square (3021276)
- SEACHOICE Cable Ties With Mounting Hole, UV Black, 1000 Pack (14181)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 1 Pole, 120V AC (Q120)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OT-5M)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-1)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLR-5)
- KILLARK Conduit Body, 7.0 cu. in. Capacity, X Body (X27SA)
- KILLARK Conduit Body, Aluminum, Type E, 1/2" (OE-1)
- KILLARK Conduit Body, C Body, 1/2" Hub (C17SA)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LL (ERLL75)
- Killark Conduit Bodies & Covers