Shop All Conduit Bodies & Covers
Killark
Conduit Body, 19.5cu. in Capacity, LL Body
Mfr # LL47SA
Zoro # G5071879
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 1/4 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LL47SA
- Zoro # G5071879
- UPC # 783936080130
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Overall Length | 6 7/8 in |
Overall Width | 3 3/4 in |
Trade Size | 1 1/4 in |
Overall Height | 5 1/2 in |
Thread Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Width | 3.750 in |
Height | 5.5 in |
Length | 6.88 in |
Each - Width | 3.750 in |
Dimensions | 6.88 in x 3.75 in x 5.5 in |
Description
Conduit Outlet Body, Overall Width 3 3/4 in, Overall Height 5 1/2 in, Overall Length 6 7/8 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Compatible Cover 470, 470C, 470CG, 470CGSA, 470CSA, 470G, 470GSA, 470SA, Aluminum, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 19.5 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-AC120(S))
- QUEST TECHNOLOGY INTERNATIONAL F (Male) Connectors, 75 Ohm - Crimp-On W/ 1/2'' Ring, Rg-6 Quad (CFC-7125)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C345)
- EATON BUSSMANN Limiter Fuse, ALS Series, 300A, Fast-Acting, Not Rated, Bolt-On (ALS-300B)
- KILLARK Conduit Outlet Body, 2 In. (OC-6)
- KILLARK Conduit Body Gasket, Killark VJ Series (VBNBWW)
- KILLARK Conduit Body Cover, 1-1/2 in. (570)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OT-5M)
- KILLARK Conduit Outlet Body, TB, 3/4 In. (OTB-2)
- KILLARK Conduit Body, FE, Type E, 3/4" (OE-2M)
- KILLARK Conduit Body, Form 7, 1/2" Hub (X17)
- Killark Conduit Bodies & Covers