Shop All Conduit Bodies & Covers
Killark
Conduit Body, 181 cu. in Capacity, LL Body
Mfr # OLL-8
Zoro # G5071571
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # OLL-8
- Zoro # G5071571
- UPC # 783936490489
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 in |
Conduit Outlet Body Hub Size | 3 in |
Conduit Outlet Hub Size | 3" |
Trade Size | 3 in |
Overall Height | 5 in |
Compatible Conduit Trade Size | 3 in |
Thread Size | 3 in |
Overall Length | 14 in |
Overall Width | 6 3/8 in |
Length | 14 in |
Width | 6.375 in |
Height | 5 in |
Dimensions | 14 in x 6.375 in x 5 in |
Each - Width | 6.375 in |
Description
Conduit Outlet Body, Overall Width 6 3/8 in, Overall Height 5 in, Overall Length 14 in, Trade Size 3 in, Compatible Conduit Trade Size 3 in, Hub Size 3 in, Compatible Cover OL-780, Aluminum, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 173 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 20A, 1 Pole, 277/480V AC, C Curve (FAZ-C20/1-SP)
- AMERICAN WIRE TIE 12" Double-Loop, PVC-Coated Wire Ties (16PVC12)
- SQUARE D Load Center, QO, 30 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO130L125PG)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED1000)
- KILLARK Conduit Outlet Body, X, 3/4 In. (VLJX-2WW)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/4 In. (OLR-4M)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OT-5)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (OLB-1)
- KILLARK Conduit Outlet Body, Iron, 2 In. (OLB-6M)
- KILLARK Conduit Outlet Body, LL, 3/4 In. (OLL-2)
- APPLETON ELECTRIC Conduit Outlet Body, L, 1 In. (GRL100-A)
- Killark Conduit Bodies & Covers