Shop All Conduit Bodies & Covers
Killark
Conduit Body, 181 cu. in. Capacity, Form 5
Mfr # OLR-8M
Zoro # G5071748
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OLR-8M
- Zoro # G5071748
- UPC # 783936480695
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 in |
Conduit Outlet Body Hub Size | 3 in |
Conduit Outlet Hub Size | 3" |
Overall Height | 5 in |
Overall Length | 14 1/4 in |
Overall Width | 7 in |
Thread Size | 3 in |
Trade Size | 3 in |
Compatible Conduit Trade Size | 3 in |
Length | 14.25 in |
Height | 5 in |
Width | 7.000 in |
Dimensions | 14.25 in x 7 in x 5 in |
Each - Width | 7.000 in |
Description
Conduit Outlet Body, Overall Width 7 in, Overall Height 5 in, Overall Length 14 1/4 in, Trade Size 3 in, Compatible Conduit Trade Size 3 in, Hub Size 3 in, Compatible Cover OL-80M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 173 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH 15A GFCI Outlets, Tmpr-Rsistnt, GFI Duplex Receptacles W/ LED Indicator/Wall Plate, ETL Listed, Wht, 5PK (GLS-15ATR-WH-05)
- TRUMETER Hour Meter, Round, 2", 50Hz (732-0014)
- 3M Shrink Tubing, 0.75in ID, Black, 50ft (FP301-3/4-50'-BLACK-SPOOL)
- VINYLGUARD Shrink Tubing, 4.0in ID, Black, 50ft (30-VG-4000B-G3)
- KILLARK Conduit Outlet Body, T, 1 In. (OT-3)
- KILLARK Conduit Body, 7.0 cu. in. Capacity, X Body (X27SA)
- KILLARK Conduit Body, Form 5, 3/4" Hub (OX-2M)
- KILLARK Conduit Outlet Body, C, 1/2 In. (OC-1)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLB-4)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (OLB-1)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRC50-A)
- Killark Conduit Bodies & Covers