Shop All Conduit Bodies & Covers
Killark
Conduit Body, 181 cu. in. Capacity, 3" Hub
Mfr # OLL-8M
Zoro # G5071678
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OLL-8M
- Zoro # G5071678
- UPC # 783936480596
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 in |
Conduit Outlet Body Hub Size | 3 in |
Conduit Outlet Hub Size | 3" |
Trade Size | 3 in |
Overall Height | 8 1/4 in |
Overall Width | 5 1/2 in |
Thread Size | 3 in |
Compatible Conduit Trade Size | 3 in |
Overall Length | 18 1/2 in |
Length | 18.5 in |
Height | 8.25 in |
Width | 5.500 in |
Each - Width | 5.500 in |
Dimensions | 18.5 in x 5.5 in x 8.25 in |
Description
Conduit Outlet Body, Overall Width 5 1/2 in, Overall Height 8 1/4 in, Overall Length 18 1/2 in, Trade Size 3 in, Compatible Conduit Trade Size 3 in, Hub Size 3 in, Compatible Cover OL-80M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 173 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed 20A, SPST-N/O Relay/AC F (RIBHX24BF-N4)
- MIGHTY TIE Cable Ties, 4", UV Black, Light Duty, PK100 (MT4180C)
- QWIKPRODUCTS QwikPad for Generators (Generac/Honeywell) (QT8230)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (9001SKP35LRR9)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-8)
- KILLARK Conduit Outlet Body, Aluminum, C (GECCT-1)
- KILLARK Conduit Outlet Body, LR, 1/2 In. (OLR-1)
- KILLARK Conduit Outlet Body, Aluminum, C (GEBC-4)
- KILLARK Conduit Body, T Body, 1" Hub (T37SA)
- KILLARK Conduit Body, 7.0 cu. in. Capacity, X Body (X27SA)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, T (ERT75)
- Killark Conduit Bodies & Covers