Shop All Conduit Bodies & Covers
Killark
Conduit Body, 153 cu. in. Capacity, T Body
Mfr # OT-7M
Zoro # G5071285
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OT-7M
- Zoro # G5071285
- UPC # 783936480787
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 1/2 in |
Conduit Outlet Body Hub Size | 2 1/2 in |
Conduit Outlet Hub Size | 2-1/2" |
Trade Size | 2 1/2 in |
Overall Length | 16 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Thread Size | 2 1/2 in |
Overall Width | 7 in |
Overall Height | 4 3/4 in |
Width | 7.000 in |
Height | 4.75 in |
Length | 16.5 in |
Each - Width | 7.000 in |
Dimensions | 16.5 in x 7 in x 4.75 in |
Description
Conduit Outlet Body, Overall Width 7 in, Overall Height 4 3/4 in, Overall Length 16 1/2 in, Trade Size 2 1/2 in, Compatible Conduit Trade Size 2 1/2 in, Hub Size 2 1/2 in, Compatible Cover OL-78M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 142 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #8 Stud PK100 (PV18-8R-CY)
- LEVITON Locking Plug (2451)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS1-L)
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In., Color: Gray (OC-2M)
- KILLARK Conduit Body, 1", L, Iron (L37)
- KILLARK Conduit Body, 13 cu. in. Capacity, LB Body (LB38)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-1)
- KILLARK Conduit Outlet Body, LB, 1/2 In., Conduit Outlet Body Capacity: 4.0 cu in (OLB-1M)
- KILLARK Conduit Outlet Body, TB, 1 In. (OTB-3)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500CE00)
- Killark Conduit Bodies & Covers