Shop All Conduit Bodies & Covers
Killark
Conduit Body, 153 cu. in Capacity, LL Body
Mfr # OLL-7M
Zoro # G5071459
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # OLL-7M
- Zoro # G5071459
- UPC # 783936480589
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 1/2 in |
Conduit Outlet Body Hub Size | 2 1/2 in |
Conduit Outlet Hub Size | 2-1/2" |
Thread Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Overall Height | 9 in |
Compatible Conduit Trade Size | 2 1/2 in |
Overall Width | 8 7/8 in |
Overall Length | 12 3/4 in |
Height | 9 in |
Length | 12.75 in |
Width | 8.875 in |
Dimensions | 12.75 in x 8.875 in x 9 in |
Each - Width | 8.875 in |
Description
Conduit Outlet Body, Overall Width 8 7/8 in, Overall Height 9 in, Overall Length 12 3/4 in, Trade Size 2 1/2 in, Compatible Conduit Trade Size 2 1/2 in, Hub Size 2 1/2 in, Compatible Cover OL-78M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 142 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S10FG-TA)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.60A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ6/10)
- HUBBELL Single Pole Connector, Weather Cover, Blck (HBL15NCBK)
- MERSEN CC Class, ATDR Series, Time-Delay, 7A, 600V AC, Non-Indicating (ATDR7)
- KILLARK Conduit Body Gasket, 2 in. (GASK576)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-3)
- KILLARK Conduit Outlet Body, Aluminum, L (GECLT-1)
- KILLARK Conduit Outlet Body, TB, 1 In. (OTB-3)
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (OLL-2M)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLL-4)
- KILLARK Conduit Body, X Body, 3/4" Hub (OX-2)
- Killark Conduit Bodies & Covers