Shop All Conduit Bodies & Covers
Killark
Conduit Body, 153 cu. in Capacity, LB Body
Mfr # OLB-7M
Zoro # G5072125
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OLB-7M
- Zoro # G5072125
- UPC # 783936480480
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 1/2 in |
Conduit Outlet Body Hub Size | 2 1/2 in |
Conduit Outlet Hub Size | 2-1/2" |
Overall Width | 8 1/4 in |
Trade Size | 2 1/2 in |
Overall Height | 5 3/4 in |
Compatible Conduit Trade Size | 2 1/2 in |
Thread Size | 2 1/2 in |
Overall Length | 14 in |
Height | 5.75 in |
Length | 14 in |
Width | 8.250 in |
Each - Width | 8.250 in |
Dimensions | 14 in x 8.25 in x 5.75 in |
Description
Conduit Outlet Body, Overall Width 8 1/4 in, Overall Height 5 3/4 in, Overall Length 14 in, Trade Size 2 1/2 in, Compatible Conduit Trade Size 2 1/2 in, Hub Size 2 1/2 in, Compatible Cover OL-78M, Iron, O, Back Type Flat, Body Capacity 142 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Class I, Zone 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, Nylon, 1-1/4 in., 250 ft (114NDBSG0000XZS)
- EATON Non-Illum Push Button Operator, 30mm, Red (E34EB2)
- PANDUIT Male Disconnect, Vyl, Brl, Insul, 16, PK50 (EDV14-250M-L)
- TRIPP LITE Power Cord, 2-Prong, Euro, C19, 7/7, 16A, 8ft (P050-008)
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In. (GECCT-2M)
- KILLARK Conduit Outlet Body, Aluminum, XTF (GECXTF-2)
- KILLARK Conduit Body, 9.5 cu. in. Capacity (TB27SA)
- KILLARK Conduit Outlet Body, Iron, 2 In. (T67)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (LL67)
- KILLARK Conduit Body Cover, 1-1/2 in. (570)
- ABB 2 in. Lb Conduit Body (433A)
- Killark Conduit Bodies & Covers