Shop All Conduit Bodies & Covers
Killark
Conduit Body, 153 cu. in. Capacity, Form 5
Mfr # OLR-7
Zoro # G5072000
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 1/2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OLR-7
- Zoro # G5072000
- UPC # 783936490571
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 1/2 in |
Conduit Outlet Body Hub Size | 2 1/2 in |
Conduit Outlet Hub Size | 2-1/2" |
Trade Size | 2 1/2 in |
Thread Size | 2 1/2 in |
Overall Width | 6 1/4 in |
Overall Height | 5 3/8 in |
Overall Length | 13 3/4 in |
Compatible Conduit Trade Size | 2 1/2 in |
Width | 6.250 in |
Height | 5.375 in |
Length | 13.75 in |
Each - Width | 6.250 in |
Dimensions | 13.75 in x 6.25 in x 5.375 in |
Description
Conduit Outlet Body, Overall Width 6 1/4 in, Overall Height 5 3/8 in, Overall Length 13 3/4 in, Trade Size 2 1/2 in, Compatible Conduit Trade Size 2 1/2 in, Hub Size 2 1/2 in, Compatible Cover OL-780, Aluminum, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 142 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, 30A, 120V AC (2140)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1TL1-2D)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 6.25A, 250V AC, 200A at 250V AC, 5 PK (MDQ-6-1/4)
- ATC 304E Percentage Timer (304E-007-A-00-P-X)
- KILLARK Conduit Body, FE, Type E, 3/4" (OE-2M)
- KILLARK Body, Outlet, 3/4 In (GRSS-2M)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-2)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (LB27)
- KILLARK Conduit Body, X Body, 3/4" Hub (OX-2)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-3CG)
- APPLETON ELECTRIC Conduit Outlet Body, N, 3/4 In. (GRN75-A)
- Killark Conduit Bodies & Covers