Shop All Conduit Bodies & Covers
Killark
Conduit Body, 153 cu. in Capacity, C Body
Mfr # OC-7M
Zoro # G5071197
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OC-7M
- Zoro # G5071197
- UPC # 783936480213
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 1/2 in |
Conduit Outlet Body Hub Size | 2 1/2 in |
Conduit Outlet Hub Size | 2-1/2" |
Overall Height | 6 1/4 in |
Trade Size | 2 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Thread Size | 2 1/2 in |
Overall Width | 7 1/4 in |
Overall Length | 15 3/4 in |
Height | 6.25 in |
Width | 7.250 in |
Length | 15.75 in |
Each - Width | 7.250 in |
Dimensions | 15.75 in x 7.25 in x 6.25 in |
Description
Conduit Outlet Body, Overall Width 7 1/4 in, Overall Height 6 1/4 in, Overall Length 15 3/4 in, Trade Size 2 1/2 in, Compatible Conduit Trade Size 2 1/2 in, Hub Size 2 1/2 in, Compatible Cover OL-78M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 153 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Raceway, Half Round, Micro, White (US/R2D1608W/GR)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (B14-38)
- TYCON SYSTEMS Usb Rs485 Adapter For Tp-Sc Mppt Ctrlr (TP-SC-USB-RS485)
- INTERMATIC Electromechanical Timer, 24 hr. (T101R)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (LL67)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-3CG)
- KILLARK Conduit Body, FE, 1", TA (TA37)
- KILLARK Conduit Outlet Body, T, 1/2 In. (GECTT-1M)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OT-4)
- KILLARK Conduit Outlet Body, Iron, TB (TB17)
- RACO Conduit Outlet Body, C Style, 1/2" Hub Sz (RC050)
- Killark Conduit Bodies & Covers