Shop All Conduit Bodies & Covers
Killark
Conduit Body, 153 cu. in. Capacity, C Body
Mfr # OC-7
Zoro # G5071580
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 1/2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # OC-7
- Zoro # G5071580
- UPC # 783936450070
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 1/2 in |
Conduit Outlet Body Hub Size | 2 1/2 in |
Conduit Outlet Hub Size | 2-1/2" |
Trade Size | 2 1/2 in |
Overall Length | 14 3/8 in |
Overall Width | 6 in |
Overall Height | 8 in |
Thread Size | 2 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Width | 6.000 in |
Length | 14.375 in |
Height | 8 in |
Each - Width | 6.000 in |
Dimensions | 14.375 in x 6 in x 8 in |
Description
Conduit Outlet Body, Overall Width 6 in, Overall Height 8 in, Overall Length 14 3/8 in, Trade Size 2 1/2 in, Compatible Conduit Trade Size 2 1/2 in, Hub Size 2 1/2 in, Compatible Cover OL-780, Aluminum, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 153 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 11.8" L Cable Tie OR PK 100 (36J227)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.25" x 10FT- Red (BS-J-SRF-125-10-RD)
- 3M FP301 HEAT SHRINK TUBING KIT (3M37677)
- MERSEN Ceramic Fuse, GGX Series, Fast-Acting, 1A, 250V AC, Non-Indicating, 5 PK (GGX1)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-3)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-8)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OT-5M)
- KILLARK Conduit Outlet Body, LB, 1/2 In., Conduit Outlet Body Capacity: 4.0 cu in (OLB-1M)
- KILLARK Conduit Outlet Body, Iron, 2 In. (LB67)
- KILLARK Conduit Body Gasket, Killark VJ Series (VBNBWW)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-3M)
- Killark Conduit Bodies & Covers