Shop All Conduit Bodies & Covers
Killark
Conduit Body, 153 cu. in. Capacity, 6" Hub
Mfr # OLL-7
Zoro # G5071790
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 1/2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OLL-7
- Zoro # G5071790
- UPC # 783936490472
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 1/2 in |
Conduit Outlet Body Hub Size | 2 1/2 in |
Conduit Outlet Hub Size | 2-1/2" |
Overall Height | 5 1/8 in |
Trade Size | 2 1/2 in |
Overall Width | 6 1/8 in |
Overall Length | 14 in |
Compatible Conduit Trade Size | 2 1/2 in |
Thread Size | 2 1/2 in |
Width | 6.125 in |
Height | 5.125 in |
Length | 14 in |
Each - Width | 6.125 in |
Dimensions | 14 in x 6.125 in x 5.125 in |
Description
Conduit Outlet Body, Overall Width 6 1/8 in, Overall Height 5 1/8 in, Overall Length 14 in, Trade Size 2 1/2 in, Compatible Conduit Trade Size 2 1/2 in, Hub Size 2 1/2 in, Compatible Cover OL-780, Aluminum, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 142 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Hi-Temp Ceramic Wire Connector, PK5 (19-004CER)
- TRIPP LITE PDU, 20A, 13 Outlet, 15 ft, Black (PDU1220T)
- GE Thermal Unit, 5.00A (CR123H575A)
- OMRON Industrial Snap Action Switch, Cross Roller, Panel Mount, Plunger Actuator, SPDT (X-10GQ21-B)
- KILLARK Conduit Body Cover, 2 in. (670)
- KILLARK Conduit Body, 7.0 cu. in. Capacity (T27SA)
- KILLARK Conduit Body Gasket, 3/4 in. (GASK572)
- KILLARK Conduit Body, C Body, 3/4" Hub (C27SA)
- KILLARK Conduit Outlet Body, Iron, X, 3/4 In. (GECXT-2M)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-1)
- CARLON Body Conduit Pvc Type Lb 1.5In (E986HR)
- Killark Conduit Bodies & Covers