Shop All Conduit Bodies & Covers
Killark
Conduit Body, 131.5cu. in Capacity, T Body
Mfr # T77
Zoro # G5071407
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # T77
- Zoro # G5071407
- UPC # 783936011363
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 1/2 in |
Conduit Outlet Body Hub Size | 2 1/2 in |
Conduit Outlet Hub Size | 2-1/2" |
Trade Size | 2 1/2 in |
Overall Height | 5 in |
Overall Width | 7 in |
Thread Size | 2 1/2 in |
Overall Length | 14 in |
Compatible Conduit Trade Size | 2 1/2 in |
Length | 14 in |
Height | 5 in |
Width | 7.000 in |
Each - Width | 7.000 in |
Dimensions | 14 in x 7 in x 5 in |
Description
Conduit Outlet Body, Overall Width 7 in, Overall Height 5 in, Overall Length 14 in, Trade Size 2 1/2 in, Compatible Conduit Trade Size 2 1/2 in, Hub Size 2 1/2 in, Compatible Cover 870G, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 134 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.046in ID, Clear, 6in, PK100 (MFP-3/64"-Clear PK100)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- IFM Digital Pressure Switch, SPST, 0 to 363 psi (PN4223)
- D-LINE Light Duty Gray Floor Cover, 5/16 in (CC-4)
- KILLARK Conduit Outlet Body, TB, 1 In. (OTB-3)
- KILLARK Conduit Outlet Body, Iron, X, 3/4 In. (GECXT-2M)
- KILLARK Conduit Body, Form 7, 3/4" Hub (X27)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-1)
- KILLARK Conduit Body, FE, 1", TA (TA37)
- KILLARK Conduit Outlet Body, T, 3/4 In. (OT-2)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000LB00)
- Killark Conduit Bodies & Covers