Shop All Conduit Bodies & Covers
Killark
Conduit Body, 131.5cu. in Capacity, 3" Hub
Mfr # LB87
Zoro # G5071915
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LB87
- Zoro # G5071915
- UPC # 783936011073
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 in |
Conduit Outlet Body Hub Size | 3 in |
Conduit Outlet Hub Size | 3" |
Trade Size | 3 in |
Overall Height | 5 1/4 in |
Overall Length | 12 in |
Overall Width | 7 in |
Compatible Conduit Trade Size | 3 in |
Thread Size | 3 in |
Height | 5.25 in |
Length | 12 in |
Width | 7.000 in |
Dimensions | 12 in x 7 in x 5.25 in |
Each - Width | 7.000 in |
Description
Conduit Outlet Body, Overall Width 7 in, Overall Height 5 1/4 in, Overall Length 12 in, Trade Size 3 in, Compatible Conduit Trade Size 3 in, Hub Size 3 in, Compatible Cover 870, 870C, 870CG, 870CGSA, 870CSA, 870G, 870GSA, 870SA, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 131.5 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-075-BK)
- AGILUX 3 way DC Power Splitter Cable Barrel Plug 5.5mm x 2.1mm 1 Female to 3 Male Black, PK 2 (ACS003-02)
- TORK Spring-Wound Timer, Range 0 to 30 min. (A530M)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J27X)
- KILLARK Conduit Outlet Body, T, 1/2 In. (OT-1)
- KILLARK Conduit Body Cover, 3/4 in. (OL-20)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (T37)
- KILLARK Conduit Body, LR Body, Flat Back, Form 5 (OLR-7M)
- KILLARK Conduit Outlet Body, LB, 1/2 In., Conduit Outlet Body Capacity: 4.0 cu in (OLB-1M)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (OT-2M)
- CROUSE HINDS Condulet Female Hub W/ Drain 1In Conduit Outlet Bodies And Box, 2PK (EYD3 SA)
- Killark Conduit Bodies & Covers