Shop All Conduit Bodies & Covers
Killark
Conduit Body, 131.5 cu. in. Capacity, Iron
Mfr # C87
Zoro # G5071258
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # C87
- Zoro # G5071258
- UPC # 783936011479
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 in |
Conduit Outlet Body Hub Size | 3 in |
Conduit Outlet Hub Size | 3" |
Overall Width | 6 7/8 in |
Compatible Conduit Trade Size | 3 in |
Trade Size | 3 in |
Overall Height | 5 in |
Thread Size | 3 in |
Overall Length | 14 in |
Height | 5 in |
Width | 6.875 in |
Length | 14 in |
Each - Width | 6.875 in |
Dimensions | 14 in x 6.875 in x 5 in |
Description
Conduit Outlet Body, Overall Width 6 7/8 in, Overall Height 5 in, Overall Length 14 in, Trade Size 3 in, Compatible Conduit Trade Size 3 in, Hub Size 3 in, Compatible Cover 870, 870C, 870CG, 870CGSA, 870CSA, 870G, 870GSA, 870SA, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 131.5 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, NEMA, 27A, 600VAC, 3P (2510MBO2)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (B100804SC)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 48 in W, 12 in D, NEMA 12; 13, Hinged (A364812WFLP)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (FRN0.38TB500)
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (LR37)
- KILLARK Conduit Body, 105 cu. in. Capacity, X Body (X68)
- KILLARK Conduit Body, C Body, 1/2" Hub (C17SA)
- KILLARK Conduit Outlet Body, T, 1 In. (OT-3)
- KILLARK Conduit Body Cover, Steel, Screw In (OL-45M)
- KILLARK Conduit Outlet Body, Iron, X, 1 In. (GECXT-3M)
- RACO Conduit Outlet Body, LB Style, 1/2" Hub Sz (LB050)
- Killark Conduit Bodies & Covers