Shop All Conduit Bodies & Covers
Killark
Conduit Body, 131.5 cu. in. Capacity, Gray
Mfr # LB77
Zoro # G5071160
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LB77
- Zoro # G5071160
- UPC # 783936011066
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 1/2 in |
Conduit Outlet Body Hub Size | 2 1/2 in |
Conduit Outlet Hub Size | 2-1/2" |
Overall Length | 12 1/4 in |
Overall Height | 5 1/4 in |
Trade Size | 2 1/2 in |
Thread Size | 2 1/2 in |
Overall Width | 6 7/8 in |
Compatible Conduit Trade Size | 2 1/2 in |
Length | 12.25 in |
Width | 6.875 in |
Height | 5.25 in |
Each - Width | 6.875 in |
Dimensions | 12.25 in x 6.875 in x 5.25 in |
Description
Conduit Outlet Body, Overall Width 6 7/8 in, Overall Height 5 1/4 in, Overall Length 12 1/4 in, Trade Size 2 1/2 in, Compatible Conduit Trade Size 2 1/2 in, Hub Size 2 1/2 in, Compatible Cover 870, 870C, 870CG, 870CGSA, 870CSA, 870G, 870GSA, 870SA, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 131.5 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (SQ386553)
- NVENT HOFFMAN Hazardous Location LED Lights, Strip, 25.06x1.69x2.69 (LEDHL24V24)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 3m (7000-18021-6360300)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD3X4WPG6)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-3)
- KILLARK Hub Cover, 1/2 Hub Size, Killark VJ Series (VJH-1WW)
- KILLARK Conduit Outlet Body, Aluminum, L (GECLT-1)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/4 In. (OLL-4M)
- KILLARK Conduit Body, 4.0 cu. in. Capacity (LB17SA)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (T37)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-1CG)
- Killark Conduit Bodies & Covers