Shop All Conduit Bodies & Covers
Killark
Conduit Body, 131 cu. in Capacity, LL Body
Mfr # LL77SA
Zoro # G5071188
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 1/2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LL77SA
- Zoro # G5071188
- UPC # 783936080161
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 1/2 in |
Conduit Outlet Body Hub Size | 2 1/2 in |
Conduit Outlet Hub Size | 2-1/2" |
Overall Length | 15 7/8 in |
Compatible Conduit Trade Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Overall Width | 7 5/8 in |
Overall Height | 5 1/2 in |
Thread Size | 2 1/2 in |
Height | 5.5 in |
Width | 7.630 in |
Length | 15.88 in |
Each - Width | 7.630 in |
Dimensions | 15.88 in x 7.63 in x 5.5 in |
Description
Conduit Outlet Body, Overall Width 7 5/8 in, Overall Height 5 1/2 in, Overall Length 15 7/8 in, Trade Size 2 1/2 in, Compatible Conduit Trade Size 2 1/2 in, Hub Size 2 1/2 in, Compatible Cover 870, 870C, 870CG, 870CGSA, 870CSA, 870G, 870GSA, 870SA, Aluminum, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 131 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC (HGL36100U31X)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97402)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 20A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-20R, Ring terminal connection (HBL2320RT)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A1A)
- KILLARK Conduit Outlet Body, Iron, TB (TB17)
- KILLARK Conduit Body Cover, 3/4 in., Material: Steel (OL-20M)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-2)
- KILLARK Conduit Body Gasket, 2 in. (OL-6-RG)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-6)
- KILLARK Conduit Body Gasket, 1-1/2 in. (GASK575)
- KILLARK Conduit Outlet Body, C, 1 In. (OC-3)
- Killark Conduit Bodies & Covers