Shop All Conduit Bodies & Covers
Killark
Conduit Body 1/2In Explosive P
Mfr # XLR-1
Zoro # G3158158
Sold in multiples of 5 for $346.95
$346.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1/2
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Conduit Outlet Body Capacity 3.0 cu in
- Special Features Integral bushings. Easy access covers. Volume is 4.3 cu. in.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # XLR-1
- Zoro # G3158158
- UPC # 783936910079
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 |
Height | 3 in |
Length | 5 in |
Width | 3.000 in |
Each - Width | 3.000 in |
Dimensions | 5 in x 3 in x 3 in |
Details
Item | Conduit Body 1/2In Explosive P |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Conduit Outlet Body Capacity | 3.0 cu in |
Special Features | Integral bushings. Easy access covers. Volume is 4.3 cu. in. |
Color | Gray |
Type | Conduit Body |
Finish | Powder Epoxy Paint |
Carton Quantity | 5 |
Application | For use in hazardous locations. |
Series | X Series |
Finish Type | Powder Epoxy Paint |
Package Net Weight | 0.74 |
CSA File Number | LR11716 |
Hub Pattern | LR |
UL File Number | E10514 |
Hazardous Rating(s) | Class I, Divisions 1 & 2, Groups C, D;Class II, Divisions 1 & 2, Groups E, F, G;Class III, Divisions 1 & 2 |
Description
Conduit Body 1/2In Explosive P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 175A, 1P, 4P Secndary, 600V (FSPDB2A)
- PANDUIT Cushionsleeving, Sh, 10 ft.x.91"w (PCSSH-B-CR)
- ERICSON Plug Nema L18-30, Perma-Link Indust. Gra (2530-P)
- FEDERAL SIGNAL ALTERNATING LIGHTBAR FLASHER 20 AMP (FA3-SC)
- KILLARK Conduit Outlet Body, T, 1/2 In. (T17)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-6CG)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/4 In. (LL47)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLR-4)
- KILLARK Conduit Outlet Body, LR, 1 In. (OLR-3)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-3)
- CARLON Body Conduit Pvc Type Lr 3/4In (E985E-CTN)
- Killark Conduit Bodies & Covers