Shop All Conduit Bodies & Covers
Killark
Conduit Body, 12.2 cu. in. Capacity
Mfr # X38
Zoro # G5072177
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # X38
- Zoro # G5072177
- UPC # 783936481470
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Thread Size | 1 in |
Overall Width | 4 in |
Overall Height | 3 in |
Trade Size | 1 in |
Overall Length | 8 in |
Compatible Conduit Trade Size | 1 in |
Length | 8 in |
Height | 3 in |
Width | 4.000 in |
Dimensions | 8 in x 4 in x 3 in |
Each - Width | 4.000 in |
Description
Conduit Outlet Body, Overall Width 4 in, Overall Height 3 in, Overall Length 8 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover 380F, 380S, Iron, Duraloy 8, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 12.2 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Industrial Fuse Kit, LPJ Series, 36 Fuses Included J Class, 5 A to 100 A, 300V AC (JSK-36)
- DORMEYER Solenoid, Laminated, 1/8 - 1 in, Continuous (2537-M-1)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 3 D (F1.5X3LG6-A)
- SIGMA ELECTRIC 1/2"" 1HOLE EMT STRP100PK (1901)
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (LL27)
- KILLARK Conduit Body, 105 cu. in. Capacity, X Body (X68)
- KILLARK Conduit Outlet Body, Aluminum, L (GECLT-2)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-4CG)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLR-4)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (OLB-4M)
- CIRCLE AW B-LINE WIRING TROUGH 4IN X 4IN X 36IN CONDUIT OUTLET BODIES AND BOX (4436 GRT)
- Killark Conduit Bodies & Covers