Shop All Conduit Bodies & Covers
Killark
Conduit Body, 12.0 cu. in Capacity, X Body
Mfr # OX-3
Zoro # G5072229
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # OX-3
- Zoro # G5072229
- UPC # 783936550039
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Overall Height | 3 in |
Overall Length | 8 in |
Compatible Conduit Trade Size | 1 in |
Trade Size | 1 in |
Thread Size | 1 in |
Overall Width | 4 in |
Width | 4.000 in |
Length | 8 in |
Height | 3 in |
Each - Width | 4.000 in |
Dimensions | 8 in x 4 in x 3 in |
Description
Conduit Outlet Body, Overall Width 4 in, Overall Height 3 in, Overall Length 8 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover OL-30, Aluminum, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 12 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- LEGRAND Assembly Tool, Male Type, Yellow, Steel (PS16CLM)
- CHAMPION POWER EQUIPMENT Inverter Generator Cover, Gray (C90010)
- BURNHAM 8036058 Gasket, Rr Tnkls (8036058)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. (OLL-5M)
- KILLARK Conduit Outlet Body, T, 1/2 In., Conduit Outlet Body Capacity: 4.0 cu in (OT-1M)
- KILLARK Conduit Body Gasket, 3/4 in. (GASK572)
- KILLARK Conduit Outlet Body, Iron, 2 In. (LB67)
- KILLARK Conduit Body, FE, Type E, 3/4" (OE-2M)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLB-5)
- REES LARGE SWITCH ENCLOSURE 1IN CONDUIT OUTLET BODIES AND BOX (04938-100)
- Killark Conduit Bodies & Covers