Shop All Conduit Bodies & Covers
Killark
Conduit Body, 12 cu. in. Capacity, LR Body
Mfr # TWOLRL-3
Zoro # G5072019
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # TWOLRL-3
- Zoro # G5072019
- UPC # 783936650210
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Compatible Conduit Trade Size | 1/2 in |
Trade Size | 1 in |
Thread Size | 1 in |
Description
Conduit Outlet Body, Trade Size 1 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1 in, Aluminum, Back Type Flat, Body Capacity 12 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Shape LR, Special Features Set Screw Hubs, Standards CSA, UL, Thread Size 1 in, Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-A-L)
- GE Thermal Unit, 1.14A, PK3 (CR123H132A)
- ALLEN TEL Cat 5e Patch Cable, 25 ft, Black (AT1525EV-BK)
- BRAD HARRISON External Thread Receptacle, 6, Male, 16 AWG (1R6006A20A120)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-6CG)
- KILLARK Conduit Body Gasket, Killark VJ Series (VBNBWW)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-3)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OC-5)
- KILLARK Conduit Body Cover, 1-1/4 and 1-1/2 in. (OL-450)
- KILLARK Conduit Outlet Body, Iron, TB (TB27)
- CARLON Conduit Body, PVC, Gray (E970CD-CTN)
- Killark Conduit Bodies & Covers