Shop All Conduit Bodies & Covers
Killark
Conduit Body, 1/2, 0.171 Lbs
Mfr # XT-1
Zoro # G3158149
Sold in multiples of 5 for $354.95
$354.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1/2
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Conduit Outlet Body Capacity 3.0 cu in
- Special Features Integral bushings. Easy access covers. Volume is 4.3 cu. in.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # XT-1
- Zoro # G3158149
- UPC # 783936950013
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 |
Width | 3.000 in |
Height | 3 in |
Length | 6 in |
Dimensions | 6 in x 3 in x 3 in |
Each - Width | 3.000 in |
Details
Item | Conduit Body, 1/2, 0.171 Lbs |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Conduit Outlet Body Capacity | 3.0 cu in |
Special Features | Integral bushings. Easy access covers. Volume is 4.3 cu. in. |
Color | Gray |
Application | For use in hazardous locations. |
Finish | Powder Epoxy Paint |
Type | Conduit Body |
Carton Quantity | 5 |
Series | X Series |
Package Net Weight | 0.71 |
Hub Pattern | T |
UL File Number | E10514 |
Hazardous Rating(s) | Class I, Divisions 1 & 2, Groups C, D;Class II, Divisions 1 & 2, Groups E, F, G;Class III, Divisions 1 & 2 |
Finish Type | Powder Epoxy Paint |
CSA File Number | LR11716 |
Description
Conduit Body, 1/2, 0.171 Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS SS DISCONNECT, 30A, 4X REP COVER (HBLDS3SSRC)
- MARINCO 50A 125/250V STANDARD RV POWER INLET (6353ELRV)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (782XDXH10-240A)
- TORK Wall Timer Switch, 120/277VAC, 1800W, 16A (SS703Z)
- KILLARK Conduit Body Cover, 1/2 in. (170)
- KILLARK Conduit Outlet Body, LR, 1/2 In. (OLR-1)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (OLB-4M)
- KILLARK Body, Outlet, 1/2 In (GRSS-1)
- KILLARK Conduit Body Cover, 1-1/4 in. (470)
- KILLARK Conduit Body, X Body, 1/2" Hub (OX-1)
- APPLETON ELECTRIC Conduit Outlet Body, LL, 3/4 In. (LL75T-A)
- Killark Conduit Bodies & Covers