Shop All Conduit Bodies & Covers
Killark
Conduit Body, 11.0 cu. in Capacity, X Body
Mfr # X37SA
Zoro # G5071477
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # X37SA
- Zoro # G5071477
- UPC # 783936080604
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Overall Length | 8 in |
Thread Size | 1 in |
Overall Height | 3 in |
Overall Width | 5 in |
Compatible Conduit Trade Size | 1 in |
Trade Size | 1 in |
Height | 3 in |
Length | 8 in |
Width | 5.000 in |
Dimensions | 8 in x 5 in x 3 in |
Each - Width | 5.000 in |
Description
Conduit Outlet Body, Overall Width 5 in, Overall Height 3 in, Overall Length 8 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover 370G, Aluminum, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 11 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 110 to 280VAC, 20A (CKRA2420)
- EATON Cutler-Hammer Legend Plate, For Off Rev, Black (10250TM50)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 15 in. Mesh (02203041)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (CR20IGI)
- KILLARK Conduit Outlet Body, TB, 3/4 In. (OTB-2)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLL-4)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (T47)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-1M)
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (LL27)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-2CG)
- RACO Pulling Elbow, 1" Hub Size, Zinc, Flat Back (2664RAC)
- Killark Conduit Bodies & Covers