Shop All Conduit Bodies & Covers
Killark
Conduit Body, 11 cu. in. Capacity, LL Body
Mfr # LL37SA
Zoro # G5071249
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # LL37SA
- Zoro # G5071249
- UPC # 783936080123
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Thread Size | 1 in |
Overall Height | 3 3/4 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Overall Width | 7 in |
Overall Length | 11 in |
Width | 7.000 in |
Length | 11 in |
Height | 3.75 in |
Dimensions | 11 in x 7 in x 3.75 in |
Each - Width | 7.000 in |
Description
Conduit Outlet Body, Overall Width 7 in, Overall Height 3 3/4 in, Overall Length 11 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover 370, 370C, 370CG, 370CGSA, 370CSA, 370G, 370GSA, 370SA, Aluminum, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 11 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 9 A (LC1K0901P7)
- SCHNEIDER ELECTRIC Non-Illum Select Switch, 30mm, Cam E, IP 65 (9001SKS11FBH2)
- PYLE In-Wall Bt.Audio Receiver&Usb Charger (PWPBT67)
- ALLEN BRADLEY POWERFLEX 520 ADAPTER SER A ETHERNET AND COMMUNICATION MODULE (25-COMM-E2P)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-2)
- KILLARK Conduit Body, 11.0 cu. in. Capacity (X37)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLL-5)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-5M)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (LL37)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (GECTT-2M)
- MELTRIC CONDUIT OUTLET BOX PARTS AND ACCESSORY (61-6A023-1)
- Killark Conduit Bodies & Covers