Shop All Conduit Bodies & Covers
Killark
Conduit Body, 105.0 cu. in. Capacity
Mfr # LB68
Zoro # G5072201
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LB68
- Zoro # G5072201
- UPC # 783936481104
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Overall Height | 5 1/8 in |
Trade Size | 1 1/2 in |
Overall Length | 12 in |
Compatible Conduit Trade Size | 2 in |
Thread Size | 1 1/2 in |
Overall Width | 5 1/4 in |
Width | 5.250 in |
Length | 12 in |
Height | 5.125 in |
Dimensions | 12 in x 5.25 in x 5.125 in |
Each - Width | 5.250 in |
Description
Conduit Outlet Body, Overall Width 5 1/4 in, Overall Height 5 1/8 in, Overall Length 12 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Compatible Cover 680F, 680S, Iron, Duraloy 8, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 105 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3667)
- DAYTON Flush Indicator Light, Amber, 120V (22NY54)
- SQUARE D Circuit Breaker Padlock Attachment (MPRPAF)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Wi, PK200 (97 99 333)
- KILLARK Conduit Body, Aluminum, Type E, 1/2" (OE-1)
- KILLARK Conduit Body, 4.0 cu. in. Capacity (LB17SA)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (T57)
- KILLARK Conduit Body Cover, 1-1/4 in. (470)
- KILLARK Conduit Body, X Body, 3/4" Hub (OX-2)
- KILLARK Conduit Outlet Body, 2 In. (OLB-6)
- KILLARK Conduit Body Cover, 1 in. (OL-30)
- Killark Conduit Bodies & Covers