Shop All Conduit Bodies & Covers
Killark
Conduit Body, 105 cu. in. Capacity, X Body
Mfr # X68
Zoro # G5071136
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # X68
- Zoro # G5071136
- UPC # 783936481500
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Overall Length | 13 in |
Trade Size | 2 in |
Overall Height | 4 in |
Overall Width | 7 in |
Compatible Conduit Trade Size | 2 in |
Thread Size | 2 in |
Height | 4 in |
Width | 7.000 in |
Length | 13 in |
Dimensions | 13 in x 7 in x 4 in |
Each - Width | 7.000 in |
Description
Conduit Outlet Body, Overall Width 7 in, Overall Height 4 in, Overall Length 13 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Compatible Cover 680F, 680S, Iron, Duraloy 8, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 105 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL25)
- SCHNEIDER ELECTRIC Legend Plate, OI, White/Black and Red (ZBY2178)
- CANTEX Conduit Outlet Body, PVC, LB (5133664)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK225 (PS-225J)
- KILLARK Conduit Body, 11.0 cu. in. Capacity (X37)
- KILLARK Conduit Outlet Body, C, 1/2 In. (C17)
- KILLARK Conduit Outlet Body, Iron, LR, 1/2 In. (OLR-1M)
- KILLARK Conduit Body Cover, 2 in., Design: Screw In (OL-60)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (OLB-3M)
- KILLARK Conduit Body Gasket, 1 in., Design: Lay In (GASK573)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (LB27)
- Killark Conduit Bodies & Covers