Shop All Conduit Bodies & Covers
Killark
Conduit Body, 105 cu. in Capacity, LL Body
Mfr # LL68
Zoro # G5071906
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LL68
- Zoro # G5071906
- UPC # 783936481203
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Overall Length | 11 3/4 in |
Thread Size | 2 in |
Overall Height | 4 3/4 in |
Compatible Conduit Trade Size | 2 in |
Overall Width | 5 1/2 in |
Trade Size | 2 in |
Height | 4.75 in |
Length | 11.75 in |
Width | 5.500 in |
Dimensions | 11.75 in x 5.5 in x 4.75 in |
Each - Width | 5.500 in |
Description
Conduit Outlet Body, Overall Width 5 1/2 in, Overall Height 4 3/4 in, Overall Length 11 3/4 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Compatible Cover 680F, 680S, Iron, Duraloy 8, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 105 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR1AEX4NV1XX)
- ELECTRIDUCT 6:1 Heavy Wall Adhesive Lined Heat Shrinkable Tubing (HS6-ED-275-4-BK)
- BOOMBOX Electrical Box Cover, 2 Gang, Aluminum (BO2670702)
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOUHFSC1)
- KILLARK Conduit Outlet Body, Iron, 2 In. (T67)
- KILLARK Conduit Body Cover, VJ Series (VJBCWW)
- KILLARK Conduit Outlet Body, Iron, LR, 2 In. (LR67)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (LL37)
- KILLARK Conduit Body, Form 5, 3/4" Hub (OX-2M)
- KILLARK Conduit Body, Aluminum, Type E, 1/2" (OE-1)
- KILLARK Body, Outlet, 3/4 In (GRSS-2)
- Killark Conduit Bodies & Covers