Shop All Conduit Bodies & Covers
Killark
Conduit Bdy, FE, 3", T
Mfr # T87
Zoro # G1103090
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3"
- Material Iron
- Conduit Outlet Body Capacity 3.0 cu in
- Special Features Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # T87
- Zoro # G1103090
- UPC # 783936011370
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3" |
Width | 7.125 in |
Length | 14 in |
Height | 5.25 in |
Dimensions | 14 in x 7.125 in x 5.25 in |
Each - Width | 7.125 in |
Details
Item | Conduit Bdy,FE,3",T |
Material | Iron |
Conduit Outlet Body Capacity | 3.0 cu in |
Special Features | Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl |
Color | Gray |
Finish | Powder Epoxy Paint |
Application | To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
Hub Pattern | T |
Series | Duraloy 7 |
Finish Type | Powder Epoxy Paint |
Hazardous Rating(s) | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Type | Conduit Body |
UL File Number | E3397 |
CSA File Number | LR11852 |
Description
Conduit Bdy,FE,3 In.,T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Nonfusible Disconnect Switch w/LED Illumination, 30 A, 600V AC, 3 pole, NEMA 4X (HBLDS3P)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Yellow, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRYEL250)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Blue (22EZ16)
- SIEMENS Push Button operator, 30 mm, Red (52BP2A2)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (OLL-6M)
- KILLARK Body, Outlet, 3/4 In (GRSS-2M)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-8)
- KILLARK Conduit Body, FE, 1", TA (TA37)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/4 In. (LR47)
- KILLARK Conduit Outlet Body, 2 In. (OC-6)
- L.H. DOTTIE L.H. Dottie 3'' C Threaded Conduit Body w/ Cover & Gasket (C300CG)
- Killark Conduit Bodies & Covers