Shop All Conduit Bodies & Covers
Killark
Conduit Bdy, FE, 3-1/2", T, Conduit Outlet Body Capacity: 3.0 cu. in.
Mfr # T97
Zoro # G1103081
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3-1/2"
- Material Iron
- Conduit Outlet Body Capacity 3.0 cu in
- Special Features Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # T97
- Zoro # G1103081
- UPC # 783936011387
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3-1/2" |
Length | 15 in |
Height | 6 in |
Width | 8.000 in |
Dimensions | 15 in x 8 in x 6 in |
Each - Width | 8.000 in |
Details
Item | Conduit Bdy,FE,3-1/2",T |
Material | Iron |
Conduit Outlet Body Capacity | 3.0 cu in |
Special Features | Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl |
Color | Gray |
Finish | Powder Epoxy Paint |
Application | To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
Type | Conduit Body |
Hazardous Rating(s) | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Hub Pattern | T |
Finish Type | Powder Epoxy Paint |
Series | Duraloy 7 |
UL File Number | E3397 |
CSA File Number | LR11852 |
Description
Conduit Bdy,FE,3-1/2 In.,T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDL)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3C2TC38)
- ATC DIVERSIFIED ELECTRONICS Phase MonitorRelay PlugIn, 230VAC (SLD-230-ASA)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD15X3NPW6)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-1CG)
- KILLARK Conduit Body Cover, 3/4 in., Material: Steel (OL-20M)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OLB-5M)
- KILLARK Conduit Body Cover, 3/4 in. (270)
- KILLARK Conduit Outlet Body, LB, 1/2 In., Conduit Outlet Body Capacity: 4.0 cu in (OLB-1M)
- KILLARK Conduit Outlet Body, Aluminum, C (GECCT-1)
- KILLARK Conduit Body, 11.0 cu. in. Capacity (X37)
- Killark Conduit Bodies & Covers