Shop All Conduit Bodies & Covers
Killark
Conduit Bdy, FE, 2", TA
Mfr # TA67
Zoro # G1103267
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 2"
- Material Iron
- Conduit Outlet Body Capacity 3.0 cu in
- Special Features Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # TA67
- Zoro # G1103267
- UPC # 783936011752
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2" |
Width | 5.000 in |
Length | 10 in |
Height | 5 in |
Each - Width | 5.000 in |
Dimensions | 10 in x 5 in x 5 in |
Details
Item | Conduit Bdy,FE,2",TA |
Material | Iron |
Conduit Outlet Body Capacity | 3.0 cu in |
Special Features | Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl |
Color | Gray |
Finish | Powder Epoxy Paint |
Application | To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
Finish Type | Powder Epoxy Paint |
CSA File Number | LR11852 |
UL File Number | E3397 |
Hazardous Rating(s) | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Hub Pattern | TA |
Type | Conduit Body |
Series | Duraloy 7 |
Description
Conduit Bdy,FE,2 In.,TA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, 15A, 240VAC, SPDT (MJN1Z-E-RP-AC240)
- SCHNEIDER ELECTRIC Pendant Station Contact 600Vac 10A Xe (XESD1281)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-4T)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1-1/2 (EYF-150AL)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (OLR-5M)
- KILLARK Conduit Outlet Body, X, 3/4 In. (VLJX-2WW)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (LB57)
- KILLARK Conduit Outlet Body, LR, 1 In. (OLR-3)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLB-4)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-8)
- CANTEX - ELECTRICAL FITTINGS Cantex 5133655 Conduit Body, 2-Hub, 2 in Hub, PVC, Gray (5133655U)
- Killark Conduit Bodies & Covers